Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Vinyl, 10" W, 7" H, Exit (Arrow Right), White

  • Mfr # MADM926VS

  • Zoro # G1713758


product price: $7.45
/ea
Sold in multiples of 2 for $14.90

Key Features

Header
No Header
Legend
Exit (Arrow Right)
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MADM926VS
Zoro #
G1713758
UPC #
738706902990
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.004"
Depth
1/250 in

Details

Item
Exit Sign
Header
No Header
Legend
Exit (Arrow Right)
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Style
Symbol and Text
Sign Legend Color
Red
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Red
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
Mounting Pattern
No Mounting Holes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(b)(4)
Material Properties
Flexible
Sign Header
No Header
Graffiti Resistant
No
Number of Printed Sides
1
Sign Legend
Exit
Write on Surface
No
ANSI Standards
ANSI Z535
Corrosion Resistant
No
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Chemical Resistant
No
Sign Legend Style
Symbol and Text
State Specific Sign
No
Metal Detectable
No
Glow In The Dark
No
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Sign Legend Background Color
White
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Format
Other Format
Legend Pictogram ID
PARW-73
Minimum Application Temperature
-40 Degrees F
Legend Pictogram Description
Right Arrow
Outdoor Life Expectancy
Not Outdoor Rated

Description

Exit Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Exit (Arrow Right), Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.