Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Vinyl, 14" W, 10" H, Emergency Evacuation Route, Green

  • Mfr # MLFE507GF

  • Zoro # G1729009


product price: $28.95
/ea

Key Features

Header
No Header
Legend
Emergency Evacuation Route
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLFE507GF
Zoro #
G1729009
UPC #
846642040390
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.010"

Details

Item
Exit Sign
Header
No Header
Legend
Emergency Evacuation Route
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Green
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Legend Color
Red
Double-Sided
No
Operating Temp. Range
-30 Degrees to 175 Degrees F
OSHA Compliant
Yes
Mounting Style
Adhesive-Backed
Legend/Background Color
Red/Yellow
Background Color
Glow
Material
Vinyl
Language
English
Legend Color
Red
Subject Matter
Exit , Entrance, and Evacuation
Sign Legend Text Color
Red

Description

Emergency Exit Sign, Sign Subject Matter Evacuation, Assembly or Shelter, Height 10 in, Width 14 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Emergency Evacuation Route, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.