
Eye Wash, Adhesive Dura-Poly, 10 in x 14 in, Adhesive
Mfr # FRMFSD913XV
Zoro # G111681577
product price: $15.75
/eaKey Features
Legend
Eye Wash
Sign Material
Adhesive Dura-Poly
Height
10 in
Width
14 in
Size
10" x 14"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FRMFSD913XV
Zoro #
G111681577
UPC #
-
Country of Origin
United States
Dimensions
Height
10 in
Width
14 in
Size
10" x 14"
Details
Legend
Eye Wash
Sign Material
Adhesive Dura-Poly
Sign Mounting Style
Adhesive
Description
Accuform EMERGENCY SAFETY SIGN EYE WASH FRMFSD913XV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.