Zoro Homepage

Eye Wash, Aluma-Lite, 7 in x 10 in

  • Mfr # FRMFSD917XL

  • Zoro # G611681732


product price: $19.85
/ea

Key Features

Legend
Eye Wash
Sign Material
Aluma-Lite
Height
7 in
Width
10 in
Size
7" x 10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRMFSD917XL
Zoro #
G611681732
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Size
7" x 10"

Details

Legend
Eye Wash
Sign Material
Aluma-Lite

Description

Accuform EMERGENCY SAFETY SIGN EYE WASH 7 in FRMFSD917XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.