
Eye Wash, Aluminum, 7 in x 10 in, Mounting Holes
Mfr # MFSD421VA
Zoro # G811715831
product price:Â $16.99
/eaKey Features
Legend
Eye Wash
Height
7 in
Width
10 in
Size
7 in X 10 in
Sign Mounting Style
Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MFSD421VA
Zoro #
G811715831
UPC #
846642070694
Country of Origin
United States
Dimensions
Height
7 in
Width
10 in
Size
7 in X 10 in
Details
Legend
Eye Wash
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Description
Accuform SAFETY SIGNS EYE WASH 7 in X 10 in MFSD421VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.