
Eye Wash Fountain, Plastic, 7 in x 17 in, Mounting Holes
Mfr # MFSD994VP
Zoro # G911709303
product price:Â $15.29
/eaKey Features
Legend
Eye Wash Fountain
Height
7 in
Sign Mounting Style
Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MFSD994VP
Zoro #
G911709303
UPC #
-
Country of Origin
United States
Dimensions
Height
7 in
Width
17 in
Details
Legend
Eye Wash Fountain
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Description
Accuform SAFETY SIGN EYE WASH FOUNTAIN 7 in X MFSD994VP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.