
Eye Wash Pictogram, Accu-Shield, 10 in x 7 in, Mounting Holes
Mfr # MFSD576XP
Zoro # G411711912
product price:Â $22.25
/eaKey Features
Legend
Eye Wash Pictogram
Sign Material
Accu-Shield
Height
10 in
Width
7 in
Sign Mounting Style
Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MFSD576XP
Zoro #
G411711912
UPC #
-
Country of Origin
United States
Dimensions
Height
10 in
Width
7 in
Details
Legend
Eye Wash Pictogram
Sign Material
Accu-Shield
Sign Mounting Style
Mounting Holes
Description
Accuform SAFETY SIGN EYE WASH PICTOGRAM 7 in X MFSD576XP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.