
Eye Wash Pictogram, Adhesive Dura-Poly, 10 in x 7 in, Adhesive
Mfr # MFSD576XV
Zoro # G111711946
product price:Â $11.05
/eaKey Features
Legend
Eye Wash Pictogram
Sign Material
Adhesive Dura-Poly
Height
10 in
Width
7 in
Sign Mounting Style
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MFSD576XV
Zoro #
G111711946
UPC #
-
Country of Origin
United States
Dimensions
Height
10 in
Width
7 in
Details
Legend
Eye Wash Pictogram
Sign Material
Adhesive Dura-Poly
Sign Mounting Style
Adhesive
Description
Accuform SAFETY SIGN EYE WASH PICTOGRAM 7 in X MFSD576XV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.