
EYE WASH, Plastic, 10 in x 14 in, Mounting Holes
Mfr # MTAS900VP
Zoro # G411724448
product price: $15.29
/eaKey Features
Legend
EYE WASH
Height
10 in
Width
14 in
Sign Mounting Style
Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MTAS900VP
Zoro #
G411724448
UPC #
-
Country of Origin
United States
Dimensions
Height
10 in
Width
14 in
Details
Legend
EYE WASH
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Description
Accuform BILINGUAL ANSI SIGN EYE WASH 10 in x MTAS900VP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.