Zoro Homepage

Eye Wash, Plastic, 6 in x 8.5 in

  • Mfr # FRPSP601

  • Zoro # G611985182


product price: $16.99
/ea

Key Features

Legend
Eye Wash
Sign Material
Plastic
Height
6 in
Width
8.5 in
Size
6" x 5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRPSP601
Zoro #
G611985182
UPC #
-
Country of Origin
United States

Dimensions

Height
6 in
Width
8.5 in
Size
6" x 5"
Depth
4 in

Details

Legend
Eye Wash
Sign Material
Plastic

Description

Accuform PROJECTION SAFETY SIGN EYE WASH FRPSP601

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.