This item is Discontinued.

Accuform No Header, Emergency Eye Wash Station Keep Area Clear, 10" W x 7" H, Rectangle, Plastic MFSD928VP

No Header, Emergency Eye Wash Station Keep Area Clear, 10" W x 7" H, Rectangle, Plastic (Discontinued)

  • Mfr # MFSD928VP
  • Zoro # G3797026
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFSD928VP
Zoro #
G3797026
UPC #
846642041809
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.055"

Details

Item
First Aid Sign
Header
No Header
Legend
Emergency Eye Wash Station Keep Area Clear
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Green, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Green and Black/White
Sign Legend Color
Black, White
Double-Sided
No
Background Color
Green, White
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Subject Matter
Eyewash and Shower
Standards
OSHA 29 CFR 1910.145; ANSI Z535
OSHA Compliant
Yes
Language
English
Mounting Style
With Mounting Holes
Legend Color
Black, White
Material
Plastic
Legend Style
Text and Symbol
Sign Legend Text Color
Black, White

Description

First Aid Sign, Rectangle, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.