Zoro Homepage

Eye Wash Station, 14" W x 10" H, Rectangle, Vinyl, MFSD988VS

  • Mfr # MFSD988VS

  • Zoro # G1712184


product price: $8.99
/ea

Key Features

Legend
Eye Wash Station
Sign Material
Vinyl
Height
10"
Width
14"
Size
10" x 14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFSD988VS
Zoro #
G1712184
UPC #
846642061463
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Size
10" x 14"
Thickness
0.004"
Depth
1/250 in

Details

Item
First Aid Sign
Legend
Eye Wash Station
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
UV Resistant
Yes
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Header
No Header
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Background Color
Green
Printed Language
English
Material
Vinyl
Legend/Background Color
White/Green
Subject Matter
Eyewash and Shower
Legend Color
White
Background Color
Green
Language
English
Sign Legend Text Color
White
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Minimum Application Temperature
20 Degrees F
Adhesive Type
Acrylic
Sign Legend Background Color
Green, White
Number of Printed Sides
1
Sign Format
Other Format
Corrosion Resistant
No
Average Outdoor Durability
2 yr
State Specific Sign
No
Abrasion Resistant
No
Material Properties
Flexible
Sign Mounting Location
Wall
Sign Header
No Header
ANSI Standards
ANSI Z535
Glow In The Dark
No
Chemical Resistant
No
Protective Coating
No Protective Coating
Graffiti Resistant
No
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Eye Wash Station
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Minimum Service Temperature
-20 Degrees F
Mirror Print
No
Adhesive Style
Permanent

Description

First Aid Sign, Sign Subject Matter Eyewash and Shower, Height 10 In., Width 14 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Eye Wash Station, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.