Zoro Homepage

Eye Wash Station, Adhesive Poly, 7 in x 10 in, Adhesive

  • Mfr # FRMFSD987VS

  • Zoro # G511688404


product price: $9.19
/ea

Key Features

Legend
Eye Wash Station
Sign Material
Adhesive Poly
Height
7 in
Width
10 in
Size
7" x 10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRMFSD987VS
Zoro #
G511688404
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Size
7" x 10"

Details

Legend
Eye Wash Station
Sign Material
Adhesive Poly
Sign Mounting Style
Adhesive

Description

Accuform SAFETY SIGN EYE WASH STATION 7 in X FRMFSD987VS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.