Eye Wash Station, Aluminum, 10 in x 14 in, Mounting Holes

  • Mfr # FRMFSD988VA

  • Zoro # G211688179


product price:  $29.59
/ea

Key Features

Legend
Eye Wash Station
Sign Material
Aluminum
Height
10 in
Width
14 in
Size
10" x 14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FRMFSD988VA
Zoro #
G211688179
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Size
10" x 14"

Details

Legend
Eye Wash Station
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes

Description

Accuform SAFETY SIGN EYE WASH STATION 10 in X FRMFSD988VA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.