
Eye Wash Station, Dura-Plastic, 14 in x 10 in, Mounting Holes
Mfr # SBMFSR501XT
Zoro # G511743929
product price: $31.29
/eaKey Features
Legend
Eye Wash Station
Sign Material
Dura-Plastic
Height
14 in
Width
10 in
Sign Mounting Style
Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBMFSR501XT
Zoro #
G511743929
UPC #
-
Country of Origin
United States
Dimensions
Height
14 in
Width
10 in
Details
Legend
Eye Wash Station
Sign Material
Dura-Plastic
Sign Mounting Style
Mounting Holes
Description
Accuform BILINGUAL Safety Sign EYE WASH SBMFSR501XT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.