Eye Wash Station, Dura-Plastic, 7 in x 10 in, Mounting Holes

  • Mfr # SHMFSD987XT

  • Zoro # G611734773


product price:  $19.55
/ea

Key Features

Legend
Eye Wash Station
Sign Material
Dura-Plastic
Height
7 in
Width
10 in
Size
7" x 10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHMFSD987XT
Zoro #
G611734773
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Size
7" x 10"

Details

Legend
Eye Wash Station
Sign Material
Dura-Plastic
Sign Mounting Style
Mounting Holes

Description

Accuform Safety Sign EYE WASH STATION 7 in x SHMFSD987XT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.