This item is Discontinued.

Accuform Eye Wash Station - Keep Area Clear, Accu-Shield, 7 in x 10 in, Mounting Holes MFSD928XP

Eye Wash Station - Keep Area Clear, Accu-Shield, 7 in x 10 in, Mounting Holes (Discontinued)

  • Mfr # MFSD928XP
  • Zoro # G611716854
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MFSD928XP
Zoro #
G611716854
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Size
7" x 10"

Details

Legend
Eye Wash Station - Keep Area Clear
Sign Material
Accu-Shield
Sign Mounting Style
Mounting Holes

Description

Accuform EMERGENCY SAFETY SIGN EYE WASH MFSD928XP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.