Eye Wash Station Keep Area Clear/Estaciion De Lavarse Los Ojos Mantengase Libre Esta Area, Vinyl

  • Mfr # SBLFSD904VSP

  • Zoro # G1719008


product price:  $11.99
/pk 5, $2.40/ea

Key Features

Legend
Eye Wash Station Keep Area Clear/Estaciion De Lavarse Los Ojos Mantengase Libre Esta Area
Sign Material
Vinyl
Height
3-1/2"
Width
5"
Size
3-1/2"X5"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SBLFSD904VSP
Zoro #
G1719008
UPC #
-
Country of Origin
United States

Dimensions

Height
3-1/2"
Width
5"
Size
3-1/2"X5"

Details

Item
Eye Wash Sign
Legend
Eye Wash Station Keep Area Clear/Estaciion De Lavarse Los Ojos Mantengase Libre Esta Area
Sign Material
Vinyl
Sign Mounting Style
Surface
UV Resistant
No
Glow-in-the-Dark
No
Printed Language
English, Spanish
Legend Style
Symbol and Text
Material
vinyl
Language
English, Spanish
Legend/Background Color
Green and Black/White
Subject Matter
Health, Safety, and Wellbeing

Description

Eye Wash Sign, Sign Subject Matter Eyewash and Shower, Height 3-1/2 In., Width 5 In., Sign Material Vinyl, Sign Mounting Style Surface, Legend Eye Wash Station Keep Area Clear/Estaciion De Lavarse Los Ojos Mantengase Libre Esta Area, Printed Language English, Spanish, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.