Zoro Homepage

Eye Wash Station, Plastic, 10 in x 14 in

  • Mfr # MFSD595VP

  • Zoro # G711712886


product price: $12.39
/ea

Key Features

Legend
Eye Wash Station
Sign Material
Plastic
Height
10 in
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFSD595VP
Zoro #
G711712886
UPC #
846642070915
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in

Details

Legend
Eye Wash Station
Sign Material
Plastic

Description

Accuform Eye Wash Sign, TextSymbol Legend, EYE WASH STATION Legend, Plastic, Surface Mount, 10 in Height, 14 in Width, GreenBlack on white

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.