Eye Wash Station/Estacion Para Lavar Los Ojos, 10" W x 14" H, Rectangle, Aluminum, SBMFSD988VA
- Mfr # SBMFSD988VA
- Zoro # G1728433
product price:Â
$
24.85
/ea
Key Features
Legend
Eye Wash Station/Estacion Para Lavar Los Ojos
Sign Material
Aluminum
Height
14"
Width
10"
Thickness
0.040 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBMFSD988VA
- Zoro #
- G1728433
- UPC #
- 846642005245
- Country of Origin
- United States
- Item
- Spanish-Bilingual First Aid Sign
- Legend
- Eye Wash Station/Estacion Para Lavar Los Ojos
- Sign Material
- Aluminum
- Sign Mounting Style
- With Mounting Holes
- UV Resistant
- Yes
- Double-Sided
- No
- Retroreflective Grade
- Not Retroreflective
- Sign Shape
- Rectangle
- Glow-in-the-Dark
- No
- ANSI Compliant
- Yes
- Standards
- OSHA 29 CFR 1910.145; ANSI Z535
- Header
- No Header
- Sign Background Color
- Green
- OSHA Compliant
- Yes
- Operating Temp. Range
- -40 Degrees to 250 Degrees F
- Legend Style
- Text
- Printed Language
- English, Spanish
- Legend Color
- White
- Sign Legend Text Color
- White
Dimensions
- Height
- 14"
- Width
- 10"
- Thickness
- 0.040 in
Description
Spanish-Bilingual First Aid Sign, Sign Subject Matter Eyewash and Shower, Height 14 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Eye Wash Station/Estacion Para Lavar Los Ojos, Printed Language English, Spanish, Sign Shape Rectangle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.