Eye Wash Station/Estacion Para Lavar Los Ojos, 10" W x 14" H, Rectangle, Vinyl, SBMFSD988VS

  • Mfr # SBMFSD988VS

  • Zoro # G1728144


product price:  $12.35
/ea

Key Features

Legend
Eye Wash Station/Estacion Para Lavar Los Ojos
Sign Material
Vinyl
Height
14"
Width
10"
Thickness
0.004"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBMFSD988VS
Zoro #
G1728144
UPC #
846642005269
Country of Origin
United States

Dimensions

Height
14"
Width
10"
Thickness
0.004"

Details

Item
Spanish-Bilingual First Aid Sign
Legend
Eye Wash Station/Estacion Para Lavar Los Ojos
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
UV Resistant
Yes
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
Printed Language
English, Spanish
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header
No Header
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
ANSI Compliant
Yes
Sign Background Color
Green
Legend Color
White
Material
Vinyl
Background Color
Green
Subject Matter
Eyewash and Shower
Legend/Background Color
White/Green
Language
English, Spanish
Sign Legend Text Color
White

Description

Spanish-Bilingual First Aid Sign, Sign Subject Matter Eyewash and Shower, Height 14 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Eye Wash Station/Estacion Para Lavar Los Ojos, Printed Language English, Spanish, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.