Eye Wash Station/Estacion Para Lavar Los Ojos, 10" W x 14" H, Rectangle, Vinyl, SBMFSR501VS
- Mfr # SBMFSR501VS
- Zoro # G1727593
product price:Â
$
12.59
/ea
Key Features
Legend
Eye Wash Station/Estacion Para Lavar Los Ojos
Sign Material
Vinyl
Height
14"
Width
10"
Thickness
0.004 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBMFSR501VS
- Zoro #
- G1727593
- UPC #
- 846642074593
- Country of Origin
- United States
- Item
- Spanish-Bilingual First Aid Sign
- Legend
- Eye Wash Station/Estacion Para Lavar Los Ojos
- Sign Material
- Vinyl
- Sign Mounting Style
- Adhesive Surface
- UV Resistant
- Yes
- Double-Sided
- No
- Sign Shape
- Rectangle
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- Legend Style
- Symbol and Text
- ANSI Compliant
- Yes
- Sign Background Color
- White
- Standards
- OSHA 29 CFR 1910.145; ANSI Z535
- Printed Language
- English, Spanish
- Header
- No Header
- Operating Temp. Range
- -20 Degrees to 176 Degrees F
- OSHA Compliant
- Yes
- Material
- Vinyl
- Legend Color
- Green
- Background Color
- White
- Legend/Background Color
- Green/White
- Language
- English, Spanish
- Subject Matter
- Eyewash and Shower
- Sign Legend Text Color
- Green
Dimensions
- Height
- 14"
- Width
- 10"
- Thickness
- 0.004 in
Description
Spanish-Bilingual First Aid Sign, Sign Subject Matter Eyewash and Shower, Height 14 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Eye Wash Station/Estacion Para Lavar Los Ojos, Printed Language English, Spanish, Sign Shape Rectangle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.