Eye Wash/Para Lavar Los Ojos, 10" W x 14" H, Rectangle, Vinyl, SBMFSD423VS

  • Mfr # SBMFSD423VS

  • Zoro # G1728397


product price: $8.99
/ea

Key Features

Legend
Eye Wash/Para Lavar Los Ojos
Sign Material
Vinyl
Height
14"
Width
10"
Size
14" x 10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBMFSD423VS
Zoro #
G1728397
UPC #
846642074685
Country of Origin
United States

Dimensions

Height
14"
Width
10"
Size
14" x 10"
Thickness
0.004"

Details

Item
Spanish-Bilingual First Aid Sign
Legend
Eye Wash/Para Lavar Los Ojos
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
UV Resistant
Yes
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Header
No Header
Printed Language
English, Spanish
Legend/Background Color
Green/White
Background Color
White
Legend Color
Green
Language
English, Spanish
Subject Matter
Eyewash and Shower
Material
Vinyl
Sign Legend Text Color
Green

Description

Spanish-Bilingual First Aid Sign, Sign Subject Matter Eyewash and Shower, Height 14 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Eye Wash/Para Lavar Los Ojos, Printed Language English, Spanish, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.