
FACILITY TRAFFIC SIGN 7 in X 20 in FRR290HP
Mfr # FRR290HP
Zoro # G011675829
product price:Â $56.15
/eaKey Features
Width
20 in
Height
7 in
Sign Material
High Intensity Reflective Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRR290HP
Zoro #
G011675829
UPC #
-
Country of Origin
United States
Dimensions
Width
20 in
Height
7 in
Details
Sign Material
High Intensity Reflective Aluminum
Description
Accuform FACILITY TRAFFIC SIGN 7 in X 20 in FRR290HP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.