FDC (Down Arrow), Adhesive Glow Vinyl, 10 in x 14 in, adhesive-coated back

  • Mfr # MLFX913GF

  • Zoro # G911710491


product price: $34.39
/ea

Key Features

Legend
FDC (Down Arrow)
Sign Material
Adhesive Glow Vinyl
Height
10 in
Width
14 in
Size
10" x 14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLFX913GF
Zoro #
G911710491
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Size
10" x 14"

Details

Legend
FDC (Down Arrow)
Sign Material
Adhesive Glow Vinyl
Sign Mounting Style
adhesive-coated back
UV Resistant
UV light

Description

Accuform Safety Sign FDC DOWN ARROW 10 in x MLFX913GF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.