FEDERAL PARKING SIGN HANDICAPPED FRA218RA
- Mfr # FRA218RA
- Zoro # G211674899
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Width
18 in
Height
24 in
Sign Material
Engineer Grade Reflective Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FRA218RA
- Zoro #
- G211674899
- UPC #
- 841669134121
- Country of Origin
- United States
- Sign Material
- Engineer Grade Reflective Aluminum
Dimensions
- Width
- 18 in
- Height
- 24 in
Description
Accuform FEDERAL PARKING SIGN HANDICAPPED FRA218RA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.