Shop ACCUFORM
See all product information
Create Account
FEDERAL PARKING SIGN HANDICAPPED FRA229RA
- Mfr # FRA229RA
- Zoro # G211674721
product price:Â
$
53.65
/ea
Key Features
Width
12 in
Height
18 in
Sign Material
Engineer Grade Reflective Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FRA229RA
- Zoro #
- G211674721
- UPC #
- 846642021740
- Country of Origin
- United States
- Sign Material
- Engineer Grade Reflective Aluminum
Dimensions
- Width
- 12 in
- Height
- 18 in
Description
ACCUFORM FEDERAL PARKING SIGN HANDICAPPED FRA229RA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.