Zoro Homepage

FIRE ALARM ARROW DOWN, Glow Plastic, 8 in x 8 in

  • Mfr # PSP451

  • Zoro # G211732131


product price: $26.49
/ea

Key Features

Legend
FIRE ALARM ARROW DOWN
Sign Material
Glow Plastic
Height
8 in
Width
8 in
Size
8" x 8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSP451
Zoro #
G211732131
UPC #
846642059859
Country of Origin
United States

Dimensions

Height
8 in
Width
8 in
Size
8" x 8"

Details

Legend
FIRE ALARM ARROW DOWN
Sign Material
Glow Plastic

Description

Accuform Projection Sign, 90D, Header NO Header, Legend FIRE ALARM ARROW DOWN, 01 in LumiGlow Plastic, 8 in Height, 8 in Width Projection Signs provide identification, location, and direction that can be easily seen from various angles for extra visibility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.