Zoro Homepage
This item is Discontinued.
Accuform Fire alarm Sign, 12" Height, 14" Width, Plastic, V-Shaped, English PSP345

Fire alarm Sign, 12" Height, 14" Width, Plastic, V-Shaped, English (Discontinued)

  • Mfr # PSP345
  • Zoro # G8417087
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSP345
Zoro #
G8417087
UPC #
846642059927
Country of Origin
United States

Dimensions

Width
14"
Height
12"
Thickness
0.100"

Description

Fire Alarm Sign, Sign Subject Matter Fire Equipment, Height 12 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, V-Shaped, Header No Header, Legend Fire Alarm, Printed Language English, Sign Shape V-Shaped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.