Zoro Homepage

Fire Alarm Sign, 12X9", WHT/R, PLSTC, Width: 9"

  • Mfr # SBPSP440

  • Zoro # G1697676


product price: $19.49
/ea

Key Features

Sign Material
Plastic
Legend
Fire Alarm/Alarma De Incendios
Width
9 in
Thickness
0.100 in
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBPSP440
Zoro #
G1697676
UPC #
846642059897
Country of Origin
United States

Dimensions

Width
9 in
Thickness
0.100 in
Height
12 in

Details

Item
Spanish-Bilingual L-Shape Projection Sign
Sign Material
Plastic
Legend
Fire Alarm/Alarma De Incendios
Sign Mounting Style
With Mounting Holes, L-Shaped
Sign Shape
L-Shaped
Retroreflective Grade
Not Retroreflective
Double-Sided
Yes
Sign Background Color
Red
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Glow-in-the-Dark
No
Printed Language
English, Spanish
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 212 Degrees F
Header
No Header
Legend Style
Symbol and Text
ANSI Compliant
Yes
Includes
Mounting screws and self-adhesive foam tape
Legend Color
White
Sign Legend Text Color
White

Description

Spanish-Bilingual L-Shape Projection Sign, Sign Subject Matter Fire Equipment, Height 12 in, Width 9 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, L-Shaped, Header No Header, Legend Fire Alarm/Alarma De Incendios, Printed Language English, Spanish, Sign Shape L-Shaped

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.