Zoro Homepage

Fire Alarm Sign, 12X9", Yellow/Red

  • Mfr # PSP401

  • Zoro # G1718868


product price: $21.15
/ea

Key Features

Sign Material
Plastic
Legend
Fire Alarm
Width
9 in
Thickness
0.100 in
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSP401
Zoro #
G1718868
UPC #
846642059934
Country of Origin
United States

Dimensions

Width
9 in
Thickness
0.100 in
Height
12 in

Description

Fire Alarm Sign, Sign Subject Matter Fire Equipment, Height 12 in, Width 9 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, L-Shaped, Header No Header, Legend Fire Alarm, Printed Language English, Sign Shape L-Shaped

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.