Zoro Homepage
This item is Discontinued.
Accuform Fire Exit Sign, 7" x 10", Plastic, 7" Height, 10" Width, Plastic, Rectangle, English MEXT452VP

Fire Exit Sign, 7" x 10", Plastic, 7" Height, 10" Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # MEXT452VP
  • Zoro # G3826304
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEXT452VP
Zoro #
G3826304
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.055"

Details

Item
Fire Exit Sign,7" x 10",Plastic
Header
No Header
Legend
In Case Of Fire Do Not Use Elevators Use Stairways
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
OSHA 29 CFR 1910.145; ANSI Z535
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Color
Black
Sign Legend Text Color
Black

Description

Fire Exit Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend In Case Of Fire Do Not Use Elevators Use Stairways, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.