Zoro Homepage

Fire Exit Sign, Vinyl, 14" W, 10" H, In Case of Fire Do Not Use Elevators Use Stairways, White

  • Mfr # MEXT451VS

  • Zoro # G1733629


product price: $9.99
/ea

Key Features

Sign Material
Vinyl
Legend
In Case of Fire Do Not Use Elevators Use Stairways
Width
14"
Thickness
0.004"
Height
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEXT451VS
Zoro #
G1733629
UPC #
46642791722
Country of Origin
United States

Dimensions

Width
14"
Thickness
0.004"
Height
10"

Details

Item
Fire Exit Sign
Sign Material
Vinyl
Legend
In Case of Fire Do Not Use Elevators Use Stairways
Sign Mounting Style
Adhesive Surface
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Symbol and Text
Header
No Header
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black

Description

Fire Exit Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend In Case Of Fire Do Not Use Elevators Use Stairways, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.