Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FIRE EXTINGUISH ER LABEL FIRE

  • Mfr # LFXG463VSP

  • Zoro # G515233006


product price: $30.79
/ea

Key Features

Material
Adhesive Poly
Height
2 in
Width
14 in
Thickness
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFXG463VSP
Zoro #
G515233006
UPC #
841669119555
Country of Origin
United States

Dimensions

Height
2 in
Width
14 in
Thickness
0.02 in

Details

Material
Adhesive Poly

Description

Safety Label, FIRE EXTINGUISHER INSIDE, 2 x 14, Adhesive Poly, 5/PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.