Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Accuform Fire Extinguisher Sign, 10" Height, 7" Width, Plastic, Rectangle, English MLFX534GP

Fire Extinguisher Sign, 10" Height, 7" Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # MLFX534GP
  • Zoro # G4500544
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLFX534GP
Zoro #
G4500544
UPC #
-
Country of Origin
United States

Dimensions

Width
7"
Height
10"
Thickness
0.070"

Details

Item
Fire Extinguisher Sign
Header
No Header
Legend
Fire Extinguisher
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Green
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Language
English
Mounting Style
With Mounting Holes
OSHA Compliant
Yes
Legend Style
Text and Symbol
Double-Sided
No
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Subject Matter
Fire & Emergency
Sign Legend Color
Red
Background Color
Glow
Legend/Background Color
Red/Yellow
Material
Plastic
Legend Color
Red
Operating Temp. Range
-50 Degrees to 190 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Red

Description

Fire Extinguisher Sign, Rectangle, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.