This item is Discontinued.

Accuform Fire Extinguisher Sign, 10 in Height, 7 in Width, Aluminum, Rectangle, English MRXG501VA

This item is Discontinued.

Accuform

Fire Extinguisher Sign, 10 in Height, 7 in Width, Aluminum, Rectangle, English (Discontinued)

Mfr # MRXG501VA
Zoro # G1732667
Country of Origin United States
Category Fire Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MRXG501VA
Zoro #
G1732667
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.040 in
Height
10 in

Details

Item
Fire Extinguisher Sign
Sign Material
Aluminum
Legend
Fire Extinguisher. Remove Pin And Squeeze Trigger.
Sign Mounting Style
With Mounting Holes
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 250 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header
No Header
Material
Aluminum
Mounting Style
With Mounting Holes
Legend/Background Color
Black And Red/White
Background Color
White
Language
English
Legend Color
Black
Subject Matter
Fire & Emergency
Sign Legend Text Color
Black

Description

Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 10 in, Width 7 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Fire Extinguisher. Remove Pin And Squeeze Trigger., Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.