Zoro Homepage
This item is Discontinued.
Accuform Fire Extinguisher Sign, 10 in Height, 7 in Width, Plastic, Rectangle, English MFXG417VP

Fire Extinguisher Sign, 10 in Height, 7 in Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # MFXG417VP
  • Zoro # G3862171
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFXG417VP
Zoro #
G3862171
UPC #
846642012977
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in

Description

Fire Extinguisher Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Extinguisher, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.