Fire Extinguisher Sign, 10inW x 14inH, Adhesive Vinyl
- Mfr # MFXG908VS
- Zoro # G808431058
product price:Â
$
26.39
/ea
Sold in multiples of 2 for
$52.78
Key Features
Sign Material
Adhesive Vinyl
Legend
Fire Extinguisher
Width
10 in
Height
14 in
Sign Mounting Style
Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MFXG908VS
- Zoro #
- G808431058
- UPC #
- 846642011673
- Country of Origin
- United States
- Sign Material
- Adhesive Vinyl
- Legend
- Fire Extinguisher
- Sign Mounting Style
- Adhesive
- Double-Sided
- No
- Sign Background Color
- White, Red
- Standards
- OSHA 29 CFR 1910.145, ANSI Z535
- Printed Language
- English
Dimensions
- Width
- 10 in
- Height
- 14 in
Description
Safety sign, fire extinguisher, adhesive vinyl, 14 x 10 features: signs identify and indicate potential, type, and degree of hazards that may lead to accidental injury or property damage. comply in accordance with osha 29 cfr 1910.145 and ansi z535 requirements printed matte surface has permanent acrylic adhesive back flexible vinyl can be applied to curved or uneven surfaces moisture resistant for a various light-duty indoor and sheltered outdoor marking needs square corners and scored back liner for quick peel-off and application
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.