Zoro Homepage

Fire Extinguisher Sign, 12X14"

  • Mfr # PSP362

  • Zoro # G1719455


product price: $32.45
/ea

Key Features

Sign Material
Plastic
Legend
Fire Extinguisher
Width
14 in
Thickness
0.1 in
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSP362
Zoro #
G1719455
UPC #
846642060084
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.1 in
Height
12 in

Description

Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 12 in, Width 14 in, Sign Material Plastic, Sign Mounting Style V-Shaped, With Mounting Holes, Header No Header, Legend Fire Extinguisher, Printed Language English, Sign Shape V-Shaped

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.