Fire Extinguisher Sign, 14 x 10In, R/WHT, Sign Legend Color: Red

  • Mfr # MFXG516VS

  • Zoro # G1731495


product price: $8.95
/ea

Key Features

Sign Material
Vinyl
Legend
Fire Extinguisher
Width
10 in
Thickness
0.004 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFXG516VS
Zoro #
G1731495
UPC #
846642044046
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.004 in
Height
14 in
Depth
1/250 in

Details

Item
Fire Extinguisher Sign
Sign Material
Vinyl
Legend
Fire Extinguisher
Sign Mounting Style
Adhesive Surface
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header
No Header
Subject Matter
Fire & Emergency
Legend Color
Red
Legend/Background Color
Red/White
Sign Legend Text Color
Red
Sign Format
Other Format
Write on Surface
No
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Corrosion Resistant
No
Minimum Service Temperature
-20 Degrees F
Minimum Application Temperature
20 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Style
Permanent
ANSI Standards
ANSI Z535
Material Properties
Flexible
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
State Specific Sign
No
Chemical Resistant
No
Number of Printed Sides
1
Mirror Print
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Average Outdoor Durability
Not Outdoor Rated
Graffiti Resistant
No
Abrasion Resistant
No
Application
Indoor Only

Description

Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 14 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Fire Extinguisher, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.