Zoro Homepage
This item is Discontinued.
Accuform Fire Extinguisher Sign, 14 in Height, 5 in Width, Vinyl, Rectangle, English MFXG556VS

Fire Extinguisher Sign, 14 in Height, 5 in Width, Vinyl, Rectangle, English (Discontinued)

  • Mfr # MFXG556VS
  • Zoro # G3831292
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFXG556VS
Zoro #
G3831292
UPC #
846642083670
Country of Origin
United States

Dimensions

Width
5 in
Height
14 in
Thickness
0.004 in

Description

Safety Sign, Sign Subject Matter Fire Equipment, Height 14 In., Width 5 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Fire Extinguisher, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.