Zoro Homepage

Fire Extinguisher Sign, 14X10", WHT/R, Thickness: 0.152"

  • Mfr # MFXG908XP

  • Zoro # G1715806


product price: $25.49
/ea

Key Features

Sign Material
Plastic
Legend
Fire Extinguisher
Width
10 in
Thickness
0.152 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFXG908XP
Zoro #
G1715806
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.152 in
Height
14 in

Details

Item
Fire Extinguisher Sign
Sign Material
Plastic
Legend
Fire Extinguisher
Sign Mounting Style
With Mounting Holes
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
ANSI Compliant
Yes
Header
No Header
Legend Style
Symbol and Text
Operating Temp. Range
Polycarbonate: -60 Degrees to 260 Degrees F; Backing: -40 Degrees to 176 Degrees F
OSHA Compliant
Yes
Legend Color
White
Sign Legend Text Color
White

Description

Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Fire Extinguisher, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.