This item is Discontinued.

Accuform Spanish-Bilingual Fire Extinguisher Sign, 18" Height, 4" Width, Plastic, Rectangle SBMFXG934VP

Spanish-Bilingual Fire Extinguisher Sign, 18" Height, 4" Width, Plastic, Rectangle (Discontinued)

  • Mfr # SBMFXG934VP
  • Zoro # G3862327
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBMFXG934VP
Zoro #
G3862327
UPC #
846642041236
Country of Origin
United States

Dimensions

Width
4"
Height
18"
Thickness
0.055"

Details

Item
Spanish-Bilingual Fire Extinguisher Sign
Header
No Header
Legend
Extinguisher Do Not Block/Extinguidor No Obstruir
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Fire & Emergency
Material
Plastic
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
OSHA 29 CFR 1910.145; ANSI Z535
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Text and Symbol
Double-Sided
No
Background Color
White
Legend/Background Color
Black/Red/White
Sign Legend Color
Black, Red
Language
English, Spanish
Mounting Style
With Mounting Holes
Legend Color
Black, Red
Sign Legend Text Color
Black, Red

Description

Spanish-Bilingual Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 18 in, Width 4 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Extinguisher Do Not Block/Extinguidor No Obstruir, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.