Fire Extinguisher Sign, 18" Height, 4" Width, Plastic, Rectangle, English (Discontinued)
- Mfr # MFXG545VP
- Zoro # G3862293
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MFXG545VP
Zoro #
G3862293
UPC #
846642041113
Country of Origin
United States
Dimensions
Width
4"
Height
18"
Thickness
0.055"
Description
Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 18 in, Width 4 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Fire Extinguisher, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.