Zoro Homepage
This item is Discontinued.
Accuform Fire Extinguisher Sign, 24 in Height, 36 in Width, Plastic, Rectangle, English MFXG508VP

Fire Extinguisher Sign, 24 in Height, 36 in Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # MFXG508VP
  • Zoro # G1713749
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFXG508VP
Zoro #
G1713749
UPC #
46642673752
Country of Origin
United States

Dimensions

Width
36 in
Thickness
0.055 in
Height
24 in

Description

Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 24 in, Width 36 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Fire Extinguisher, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.