Zoro Homepage

Fire Extinguisher Sign, 5 in Height, 14 in Width, Vinyl, Rectangle, English

  • Mfr # MFXG577VS

  • Zoro # G1733638


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Sign Material
Vinyl
Legend
Fire Extinguisher
Width
14 in
Thickness
0.004 in
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFXG577VS
Zoro #
G1733638
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
5 in

Details

Item
Fire Extinguisher Sign
Sign Material
Vinyl
Legend
Fire Extinguisher
Sign Mounting Style
Adhesive Surface
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header
No Header
Legend/Background Color
White/Red
Subject Matter
Fire & Emergency
Legend Color
White
Sign Legend Text Color
White

Description

Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 5 in, Width 14 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Fire Extinguisher, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.