Zoro Homepage

Fire Extinguisher Sign, 6 in Height, 24 in Width, Vinyl, Rectangle, English

  • Mfr # PSR273

  • Zoro # G1720749


product price: $23.19
/ea

Key Features

Sign Material
Vinyl
Legend
Fire Extinguisher Do Not Block
Width
24 in
Thickness
0.02 in
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSR273
Zoro #
G1720749
UPC #
846642028800
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.02 in
Height
6 in

Details

Item
Fire Extinguisher Sign
Sign Material
Vinyl
Legend
Fire Extinguisher Do Not Block
Sign Mounting Style
Adhesive Floor
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 140 Degrees F
Header
No Header
OSHA Compliant
Yes
Legend Style
Text
Legend Color
White
Sign Legend Text Color
White

Description

Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 6 in, Width 24 in, Sign Material Vinyl, Sign Mounting Style Adhesive Floor, Header No Header, Legend Fire Extinguisher Do Not Block, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.