Shop ACCUFORM
See all product information
Create Account
Fire Extinguisher Sign, 7inW x 10inH, Adhesive Vinyl
- Mfr # MFXG417VS
- Zoro # G808430938
product price:Â
$
22.99
/ea
Sold in multiples of 2 for
$45.98
Key Features
Sign Material
Adhesive Vinyl
Legend
Fire Extinguisher
Width
7in
Height
10in
Sign Mounting Style
Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MFXG417VS
- Zoro #
- G808430938
- UPC #
- 846642012977
- Country of Origin
- United States
- Sign Material
- Adhesive Vinyl
- Legend
- Fire Extinguisher
- Sign Mounting Style
- Adhesive
- Double-Sided
- No
- Standards
- OSHA 29 CFR 1910.145; ANSI Z535
- Printed Language
- English
Dimensions
- Width
- 7in
- Height
- 10in
Description
Safety sign, fire extinguisher down arrow, adhesive vinyl, 10in x 7in features: signs identify and indicate potential, type, and degree of hazards that may lead to accidental injury or property damage. comply in accordance with osha 29 cfr 1910.145 and ansi z535 requirements printed matte surface has permanent acrylic adhesive back flexible vinyl can be applied to curved or uneven surfaces moisture resistant for a various light-duty indoor and sheltered outdoor marking needs square corners and scored back liner for quick peel-off and application
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.