Shop ACCUFORM
See all product information
Create Account
Fire Extinguisher Sign, 7inW x 10inH, Aluminum
- Mfr # MFXG417VA
- Zoro # G808430747
product price:Â
$
38.25
/ea
Sold in multiples of 2 for
$76.50
Key Features
Sign Material
Aluminum
Legend
Fire Extinguisher
Width
7 in
Height
10 in
Sign Mounting Style
Mounting Holes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MFXG417VA
- Zoro #
- G808430747
- UPC #
- 846642042066
- Country of Origin
- United States
Dimensions
- Width
- 7 in
- Height
- 10 in
Details
- Sign Material
- Aluminum
- Legend
- Fire Extinguisher
- Sign Mounting Style
- Mounting Holes
- Sign Background Color
- Red and white
- Standards
- OSHA 29 CFR 1910.145, ANSI Z535
- Printed Language
- English
Description
Safety sign, fire extinguisher down arrow, aluminum, 10in x 7in features: signs identify and indicate potential, type, and degree of hazards that may lead to accidental injury or property damage. comply in accordance with osha 29 cfr 1910.145 and ansi z535 requirements thick, rigid aluminum has the strength of metal without the rust printed surface has clear uv protective overcoat to withstand splashes, washdowns, and outdoor conditions, plus abrasion and chemical resistance rounded corners and 3/16in mounting holes for installation.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.