Fire Extinguisher Sign, 7inW x 10inH, Plastic
- Mfr # MFXG417VP
- Zoro # G808430990
product price:Â
$
20.45
/ea
Sold in multiples of 2 for
$40.90
Key Features
Sign Material
Plastic
Legend
Fire Extinguisher
Width
7 in
Height
10 in
Sign Mounting Style
Mounting Holes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MFXG417VP
- Zoro #
- G808430990
- UPC #
- 846642012328
- Country of Origin
- United States
- Sign Material
- Plastic
- Legend
- Fire Extinguisher
- Sign Mounting Style
- Mounting Holes
- Sign Background Color
- White, Red
- Standards
- OSHA 29 CFR 1910.145, ANSI Z535
- Printed Language
- English
Dimensions
- Width
- 7 in
- Height
- 10 in
Description
Safety sign, fire extinguisher down arrow, plastic, 10in x 7in features: signs identify and indicate potential, type, and degree of hazards that may lead to accidental injury or property damage. comply in accordance with osha 29 cfr 1910.145 and ansi z535 requirements durable plastic has slight flex that is ideal for indoor and sheltered outdoor environments printed surface has non-glare finish plastic has 50% recycled content with uv inhibitors and good impact resistance rounded corners with 3/16in mounting holes for installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.